Shop All Flap Wheels
Merit
Flap Wheel, AO, 1x1x1/4 In Shank, 60G
Mfr # 08834131509
Zoro # G0400373
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Grit P60
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131509
- Zoro # G0400373
- UPC # 088341315090
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1 in |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 1 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P60, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO CutOff Wheel, A60TX, 4-1/2"x.045"x7/8" (655997000)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 120G, TR, PK25 (11-319138)
- WEILER 5 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole (59702)
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 240G (08834131825)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- MERIT Super Finish Mini Flap Wheel2 x 1 x 1/4 (08834130778)
- MERIT Super Finish Mini Flap Wheel 1 x 1 x 1/4 (08834130761)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137263)
- CGW ABRASIVES CGW Abrasives 39934 Flap Wheel 2" x 1/4" x 1" 120 Grit Aluminum Oxide (39934)
- Merit Flap Wheels