Shop All Flap Wheels
Merit
Flap Wheel, AO, 1x1x1/4-20 Shank, 80G
Mfr # 08834131575
Zoro # G1789672
original price:
$4.99
10% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Grit P80
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131575
- Zoro # G1789672
- UPC # 088341315755
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1 in |
Width | 1" |
Shank Size | 1/4"-20 |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type | 1/4"-20 Threaded Shank |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 1 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P80, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- 3M Sanding Hand Pad, Diamond, M74, PK10 (7000000575)
- WEILER Knot Wire End Wire Brush, Steel, 1-1/8" (90193)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 80G (08834123012)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- MERIT Flap Wheel, AO, 1-3/16x3/16x1/8 Shank, 120G (08834131834)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4, 120 (08834137102)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45243)
- Merit Flap Wheels