Shop All Flap Wheels
Merit
Flap Wheel, AO, 1x1x1/4-20 Shank, 60G
Mfr # 08834131574
Zoro # G0323513
original price:
$4.49
5% off
$4.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1 in
- Grit P60
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834131574
- Zoro # G0323513
- UPC # 088341315748
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1 in |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4"-20 |
Flap Width | 1 in |
Overall Diameter | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P60, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94120)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Zirconia Alumina (49831)
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903041405W)
- WESTWARD Abrasive Wheel Adapter, 1/4-20 Shank (11N268)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 180 (08834137373)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 60 (08834137580)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 80 (08834137311)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade (43138)
- Merit Flap Wheels