Shop All Flap Wheels
Merit
Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shk, 180G
Mfr # 08834132011
Zoro # G1098684
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-5/8 in
- Grit P180
- Width 1/2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834132011
- Zoro # G1098684
- UPC # 088341320117
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-5/8 in |
Width | 1/2" |
Face Width | 1/2 in |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Flap Width | 1/2 in |
Wheel Diameter x Flap Width | 1 5/8 in Dia x 1/2 in W |
Overall Diameter | 1 5/8 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P180, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 5/8 in, Grade Fine, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- BRUSH RESEARCH MANUFACTURING 84C625 84 Series Tube Brush-For Thru Holes. .625" Dia., .008CS, 2.5" Brush Part, 10" OAL, Ring Handle (84C625)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1-1/2" (96306)
- ALLWAY Wire Brush Stnlss 3X19 (SB319/SS)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 (08834130644)
- MERIT FlapWheel, CA, 6 In Diax2 Wx1 In AH, 120G (08834123036)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- MERIT Flap Wheel, 3Inx1/2In, 20000, 40Grit (08834149833)
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- DYNABRADE FlapDisc, Locking, 3", 60G (90925)
- Merit Flap Wheels