Shop All Flap Wheels
Merit
Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shank, 60G
Mfr # 08834132008
Zoro # G0740923
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-5/8 in
- Grit P60
- Width 1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834132008
- Zoro # G0740923
- UPC # 088341320087
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-5/8 in |
Width | 1/2" |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Wheel Diameter x Flap Width | 1 5/8 in Dia x 1/2 in W |
Overall Diameter | 1 5/8 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 5/8 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 3/4" W x 18" L, Medium (90294)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 (99420NA)
- TANIS BRUSH Hand Held Tube Brush, .008, SS, 5/8" dia. (05088)
- ARC ABRASIVES Qlok Holder-P 3 X 1/4 (50267)
- MERIT Flap Wheel, 4 In D, 1 In W, 5/8 In, 180 G (08834122038)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4, 120 (08834137102)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 80G (08834131829)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 60G (08834131513)
- MERIT Steel Shank Flap Wheel Test Kit1/4 In. (08834138004)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- Merit Flap Wheels