Shop All Flap Wheels
Merit
Flap Wheel, AO, 1-3/16x3/16x1/8 Shank, 120G
Mfr # 08834131834
Zoro # G2617824
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/16 in
- Grit P120
- Width 3/16"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131834
- Zoro # G2617824
- UPC # 088341318343
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-3/16 in |
Width | 3/16" |
Abrasive Shank Size | 1/8 in |
Shank Size | 1/8 in |
Face Width | 3/16 in |
Flap Width | 3/16 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Shank Size & Type | 1/8 in Straight Shank |
Wheel Diameter x Flap Width | 1 3/16 in Dia x 3/16 in W |
Overall Diameter | 1 3/16 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P120, Flap Width 3/16 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/8 in, Overall Diameter 1 3/16 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dish Grinding Wheel, 10x1x1-1/4 In, AO, 54G (66253161197)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK50 (66261101165)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066675)
- NOBLES/TENNANT SKIRT - BRISTLE SKIRT FOR 5680, 32 - TN, OEM STD - SKIRT ONLY (1022013)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 120G (08834137482)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 (08834130644)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240 (08834132101)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4, 120 (08834137102)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (08834131591)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- Merit Flap Wheels