Shop All Flap Wheels
Merit
Flap Wheel, Aluminum Oxide, 3" dia
Mfr # 08834138120
Zoro # G908656078
product price: $24.55
/ea
Sold in multiples of 10 for $245.50
$245.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834138120
- Zoro # G908656078
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Overall Diameter | 3 in |
Flap Width | 1 in |
Shank Size | 1/4 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Details
Item | Flap Wheel |
Grit | 180 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven |
Series | Interleaf |
Shank Type | Straight |
Backing Material | Cotton/Nylon |
Abrasive Grit | 180 / P180 |
Maximum Operating Speed | 12,000 RPM |
Abrasive Grade | Fine |
Backing Material & Wt | Cotton/Nylon |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated/Non-Woven - 180 |
Connection Type | Straight-Shank |
Abrasive Type - Grade | Coated/Non-Woven - Fine |
Abrasive Type - Grade - Grit | Coated/Non-Woven - Fine - 180 / P180 |
Non-Woven Grade | Fine |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Cotton/Nylon, Backing Weight Not Applicable, Grit 180, Series Interleaf, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90783)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 5/16" x 3/4" x 1/4" Ext. Shank - SH-2L6 (26162)
- CENTURY DRILL & TOOL Resin Fiber Disc, 4-1/2in., 24 Grit, 3Pk (75000)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia Standard Flap Disc (F-4551207)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 80G (08834131514)
- MERIT Flap Wheel Adapter 1/4 x 8 In. Q-48 (08834137005)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 180G (08834131516)
- MERIT High Performance Mini Flap Wheel2 x 1-1/ (08834137183)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- Merit Flap Wheels