Shop All Flap Wheels
Merit
Flap Wheel, Aluminum Oxide, 2 1/2" dia
Mfr # 08834137413
Zoro # G408656059
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R369
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137413
- Zoro # G408656059
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Flap Width | 1 in |
Shank Size | 1/4 in |
Overall Diameter | 2 1/2 in |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P180, Series R369, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 2 1/2 in, Grade Fine, Shank Type Straight, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 12x3/32x1, A36-P-BF, Reinforced (35575)
- S AND H INDUSTRIES ALC 40199 Relieving Bronze Valve, Bronze (40199)
- NORTON BODY SUPPLY Norton Blaze 50 Grit Tr Disc (62330)
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (08834131602)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 120 (08834137252)
- MERIT Mounted Flap Wheel, Straight, 4" dia., 2" W (08834120458)
- MERIT Flap Wheel, 3Inx1/2In, 20000, 40Grit (08834149833)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 80G (08834123012)
- METABO Interleaved Flap Wheel, 4-1/8 In, 120Grit (623480000)
- Merit Flap Wheels