Shop All Flap Wheels
Merit
Flap Wheel, Aluminum Oxide, 2 1/2" dia
Mfr # 08834134024
Zoro # G708656063
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R369
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834134024
- Zoro # G708656063
- Country of Origin France
- Category Flap Wheels
Dimensions
Overall Diameter | 2 1/2 in |
Flap Width | 1 in |
Shank Size | 1/4"-20 |
Shank Size & Type | 1/4"-20 Threaded Shank |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P120, Series R369, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 1/2 in, Grade Medium, Shank Type Threaded, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- REX CUT Fusion Flap Disc 4 1/2 X 7/8 T29 Fusion Interleaf Flap Disc Medium (894001)
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1"x50", P180 gr (14C118)
- MIRKA PSA Disc, Roll, 6", P500, PK100 (23-342-500)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 320 (08834137375)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 80G (08834123034)
- MERIT Super Finish Mini Flap Wheel2-1/2x1/4x1/ (08834134001)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 180G (08834131611)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 120G (08834131823)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-32240)
- Merit Flap Wheels