Shop All Flap Wheels
Merit
Flap Wheel, Aluminum Oxide, 1" dia
Mfr # 08834131013
Zoro # G208656082
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R369
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131013
- Zoro # G208656082
- Country of Origin United States
- Category Flap Wheels
Dimensions
Overall Diameter | 1 in |
Flap Width | 1 in |
Shank Size | 1/4"-20 |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P320, Series R369, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Fine, Shank Type Threaded, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (51164)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106678)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 3 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-FSx3)
- PFERD Coated Belt, Zirc, 4"x36", 36 Grit, Coated, 4" W, 36" L, 36 Grit, Zirconia Alumina (49879)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134024)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 80 (08834137321)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 80 (08834138123)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 180 (08834137313)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45625)
- Merit Flap Wheels