Shop All Flap Wheels
Merit
Flap Wheel, Aluminum Oxide, 1 3/16" dia
Mfr # 08834137505
Zoro # G508656089
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 320
- Grade Extra Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R369
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137505
- Zoro # G508656089
- Country of Origin United States
- Category Flap Wheels
Dimensions
Overall Diameter | 1 3/16 in |
Shank Size | 1/8 in |
Flap Width | 3/16 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Shank Size & Type | 1/8 in Straight Shank |
Wheel Diameter x Flap Width | 1 3/16 in Dia x 3/16 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit 320, Series R369, Flap Width 3/16 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 1 3/16 in, Grade Extra Fine, Shank Type Straight, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40728)
- CLEMCO Nozzle, No.6, Rubber Jacket, 50mm (23522)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7100002321)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 80 (08834137411)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 80G (08834123034)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339723)
- MERIT Flap Wheel, 2 in Dia, 1 1/2 in W, PK10 (08834138125)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 180G (08834131611)
- Merit Flap Wheels