Shop All Flap Wheels
Merit
Flap Wheel, 6 In D, 1 In W, 1 In, 40 G
Mfr # 08834123009
Zoro # G4533322
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 40
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834123009
- Zoro # G4533322
- UPC # 088341230096
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 6 in Dia x 1 in W |
Connector Size | 1 in |
Overall Diameter | 6 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P40, Series R369, Flap Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A36T 3" x 1/16" x 3/8" 36 Grit Aluminum Oxide (23040)
- NORTON CO 3 Soft Norgrip Backup Pad - Low Profile (6128)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13178)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339735)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 120G (08834131519)
- MERIT Super Finish Mini Flap Wheel 3 x 1/2 x 1 (08834137230)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade (43138)
- Merit Flap Wheels