Shop All Flap Wheels
Merit
Flap Wheel, 6 In D, 1 In W, 1 In, 180 G
Mfr # 08834123016
Zoro # G4557427
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 180
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834123016
- Zoro # G4557427
- UPC # 088341230164
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 6 in Dia x 1 in W |
Overall Diameter | 6 in |
Connector Size | 1 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P180, Series R369, Flap Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58225)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000046032)
- DRILL AMERICA 1/8"x7/16" Cone Pointed End Carbide Burr 1/8" Shank (DULSM42)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 60 (08834137310)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 60G (08834122559)
- MERIT Flap Wheel, AO, 2x1/2x1/4-20 Shank, 80G (08834131583)
- MERIT High Performance Mini Flap Wheel2 x 1-1/ (08834137183)
- MERIT Flap Wheel, 1 3/16 in Dia, 3/16 in W, PK10 (08834137501)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45160)
- Merit Flap Wheels