Shop All Flap Wheels
Merit
Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G
Mfr # 08834123022
Zoro # G4583074
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 60
- Width 1-1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834123022
- Zoro # G4583074
- UPC # 088341230225
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1-1/2" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 1 1/2 in |
Flap Width | 1 1/2 in |
Connector Size | 1 in |
Wheel Diameter x Flap Width | 6 in Dia x 1 1/2 in W |
Overall Diameter | 6 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P60, Series R369, Flap Width 1 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO ROLLS Metalite K225/K224 Cloth Rolls, Size: 2in. x 50 yds, GRIT: P100-J (662611-26298)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 120 Grit, Fin, TS (66261009182)
- REX CUT T1 Deburring Wheel, 3"x1/16"x3/8", 18080rpm (131233)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96174)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 120 (08834137262)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 180G (08834137353)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- MERIT Flap Wheel, AO, 3x1/2x1/4-20 Shank, 120G (08834135003)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 80 (08834137321)
- MERIT Flap Wheel, 2-1/4x1/4x 1/4-20, 80 grit (08834134002)
- Merit Flap Wheels