Shop All Flap Wheels
Merit
Flap Wheel, 6 In D, 1-1/2 W, 1 In, 120 G
Mfr # 08834123025
Zoro # G4623351
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 120
- Width 1-1/2"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834123025
- Zoro # G4623351
- UPC # 088341230256
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1-1/2" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 1 1/2 in |
Flap Width | 1 1/2 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Wheel Diameter x Flap Width | 6 in Dia x 1 1/2 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P120, Series R369, Flap Width 1 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (332546)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002063)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P120 Grit (9A-110-120)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000144126)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (08834131604)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 180G (08834137473)
- MERIT Flap Wheel, 2 in Dia, 1 1/2 in W, PK10 (08834138125)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45491)
- Merit Flap Wheels