Shop All Flap Wheels
Merit
Flap Wheel, 5/8 Dia, 3/4 W, Shk 1/8, 80
Mfr # 08834137541
Zoro # G4576765
original price:
$6.96
5% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Grit 80
- Width 3/4"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137541
- Zoro # G4576765
- UPC # 088341375414
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5/8" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Face Width | 3/4 in |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/4 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Wheel Diameter x Flap Width | 5/8 in Dia x 3/4 in W |
Overall Diameter | 5/8 in |
Shank Size & Type | 1/8 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series R369, Flap Width 3/4 in, Maximum Operating Speed 37,000 RPM, Shank Size 1/8 in, Overall Diameter 5/8 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Fine Grit (S-04HDZGX3-F)
- WALTER SURFACE TECHNOLOGIES Mtd Conical Brush Crimped 3/4x.014" (13C028)
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x3/8in, 60G (61463624496)
- UNITED ABRASIVES/SAIT SAIT 23069 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23069)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120 (08834132003)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 80G (08834131829)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- MERIT FlapWheel, CA, 6 In Diax2 Wx1 In AH, 120G (08834123036)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 320 (08834144459)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- PFERD 6" X 2" POLINOX® Unmounted Flap Wheel - 1" AH - PNG Type - 280 Grit (43032)
- Merit Flap Wheels