Shop All Flap Wheels
Merit
Flap Wheel, 3Inx1/2In, 20000, 40Grit
Mfr # 08834149833
Zoro # G7445882
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P40
- Width 1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834149833
- Zoro # G7445882
- UPC # 088341498335
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1/2" |
Face Width | 1/2 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Flap Width | 1/2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 3 in |
Wheel Diameter x Flap Width | 3 in Dia x 1/2 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P40, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91013)
- UNITED ABRASIVES/SAIT SAIT 23316 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23316)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P120, 1/RL (23-573-120)
- MIRKA Pad Protector, 6"x.12"Grip, 67H, PK5 (9956)
- MERIT Flap Wheel, AO, 3x1x1/4-20 Shank, 60G (08834131598)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 80 (08834137581)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- MERIT Pink Mounted Point 1 x 1/4 In. A3 86A80 (69078645333)
- SAIT UNITED ABRASIVES NONWOVEN FW 1X1X1/4 FINE (77782)
- Merit Flap Wheels