Shop All Flap Wheels
Merit
Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 80
Mfr # 08834137471
Zoro # G4615667
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Grit 80
- Width 3/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834137471
- Zoro # G4615667
- UPC # 088341374714
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3/8" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/8 in |
Shank Size & Type | 1/8 in Straight Shank |
Overall Diameter | 3/8 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Wheel Diameter x Flap Width | 3/8 in Dia x 3/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight J, Grit P80, Series R369, Flap Width 3/8 in, Maximum Operating Speed 40,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver 3" Grip P320 (2B-608-320)
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (54325)
- WEILER 1/2" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21083)
- NORTON ABRASIVES Sheet, Grit P100, 11" L, 9" W (66261181503)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 60 (08834137580)
- MERIT Flap Wheel, AO, 2x1/2x1/4-20 Shank, 80G (08834131583)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 120 (08834133017)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 120 (08834131010)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 5 x 7/8, 40 Grit, Zirconia, (42542)
- Merit Flap Wheels