Shop All Flap Wheels
Merit
Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 60
Mfr # 08834137470
Zoro # G4539367
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Grit 60
- Width 3/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137470
- Zoro # G4539367
- UPC # 088341374707
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3/8" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/8 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Shank Size & Type | 1/8 in Straight Shank |
Overall Diameter | 3/8 in |
Wheel Diameter x Flap Width | 3/8 in Dia x 3/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight J, Grit P60, Series R369, Flap Width 3/8 in, Maximum Operating Speed 40,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-048048-050A Spiral Coated Abrasive Sanding Sleeve (SS-048048-050A)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841904)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 80G (08834122035)
- MERIT FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G (08834123075)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 180 (08834137373)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- MERIT Flap Wheel, 4 In D, 1 In W, 5/8 In, 180 G (08834122038)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 120 (08834137372)
- DYNABRADE Belt, Coarse, 1"X30" (78024)
- Merit Flap Wheels