Shop All Flap Wheels
Merit
Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 80
Mfr # 08834137581
Zoro # G4623771
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 80
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137581
- Zoro # G4623771
- UPC # 088341375810
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/8 in |
Face Width | 5/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 5/8 in |
Shank Size & Type | 1/8 in Straight Shank |
Overall Diameter | 3/4 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Wheel Diameter x Flap Width | 3/4 in Dia x 5/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series R369, Flap Width 5/8 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Utility Cloth Roll 314D, 1-1/2"x50 Yd. (314D)
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 40 Grit (7000148196)
- NORTON ABRASIVES Quick Change Disc, SC, 3in, XCrs, TR (66261013403)
- MERIT Tapered Cone Mandrel4 x 1/4 In. - 2-1/2 (08834180096)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (08834131574)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 320G (08834137475)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (08834131590)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45098)
- Merit Flap Wheels