Shop All Flap Wheels
Merit
Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 60
Mfr # 08834137580
Zoro # G4599673
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 60
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137580
- Zoro # G4599673
- UPC # 088341375803
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Face Width | 5/8 in |
Flap Width | 5/8 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Overall Diameter | 3/4 in |
Wheel Diameter x Flap Width | 3/4 in Dia x 5/8 in W |
Shank Size & Type | 1/8 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series R369, Flap Width 5/8 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261074700)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (114318)
- SHAVIV Deburring Replacement Blade, B 12P (151-19017)
- SUNNEN STONE SET 3-1/2 TO 5-1/2IN OTHER ABRASIVE (N37-A45)
- MERIT High Performance Mini Flap Wheel2 x 1-1/ (08834137183)
- MERIT Flap Wheel, AO, 1-3/16x3/16x1/8 Shank, 120G (08834131834)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 80G (08834123012)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 120 (08834137142)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- MERIT Flap Wheel, 5/8 Dia, 3/4 W, Shk 1/8, 80 (08834137541)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 120 Grit (11139Z54)
- Merit Flap Wheels