Shop All Flap Wheels
Merit
Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 60
Mfr # 08834137560
Zoro # G4534311
original price:
$6.55
5% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 60
- Width 3/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137560
- Zoro # G4534311
- UPC # 088341375605
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/8 in |
Shank Size & Type | 1/8 in Straight Shank |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Wheel Diameter x Flap Width | 3/4 in Dia x 3/8 in W |
Overall Diameter | 3/4 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series R369, Flap Width 3/8 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60488)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261038660)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137512)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137515)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (08834131608)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 60 (08834137590)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (08834137312)
- NORTON ABRASIVES Flap Wheel, AO, 1-5/8x1x1/4-20 Shank, 60G (63642502638)
- Merit Flap Wheels