Shop All Flap Wheels
Merit
Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 120
Mfr # 08834137562
Zoro # G4565373
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 120
- Width 3/8"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137562
- Zoro # G4565373
- UPC # 088341375629
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/8 in |
Face Width | 3/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/8 in |
Shank Size & Type | 1/8 in Straight Shank |
Overall Diameter | 3/4 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Wheel Diameter x Flap Width | 3/4 in Dia x 3/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 3/8 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A240)
- NORTON ABRASIVES FlapWheel, SC, 6 In Diax1 In Wx2 In AH, VFN (66261058450)
- MARCO Spring for Blastmaster® 150/151 Remote Control Switches (1015005)
- 3M Stikit Backup Pad (051144-05575)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 60 (08834132001)
- MERIT High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1 (08834137421)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 80 (08834138123)
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 80G (08834123012)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 80G (08834131510)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 120G (08834131515)
- Merit Flap Wheels