Shop All Flap Wheels
Merit
Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 80
Mfr # 08834137591
Zoro # G4532561
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 80
- Width 3/4"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834137591
- Zoro # G4532561
- UPC # 088341375919
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/8 in |
Face Width | 3/4 in |
Shank Size | 1/8 in |
Flap Width | 3/4 in |
Shank Size & Type | 1/8 in Straight Shank |
Overall Diameter | 3/4 in |
Wheel Diameter x Flap Width | 3/4 in Dia x 3/4 in W |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series R369, Flap Width 3/4 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775454)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" Shank - 1/4" and 3/8" Arbor Hole, 3/4" Flange (69028)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149143)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- MERIT High Pfmnce Mini Flap Wheel 2x1x1/4 - 20 (08834133044)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 60 (08834135015)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 120 (08834137562)
- MERIT Flap Wheel, AO, 3/4x3/4x1/8 In Shank, 80G (08834131831)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G (08834123022)
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623513000)
- Merit Flap Wheels