Shop All Flap Wheels
Merit
Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 60
Mfr # 08834137590
Zoro # G4590932
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 60
- Width 3/4"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834137590
- Zoro # G4590932
- UPC # 088341375902
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Shank Size | 1/8 in |
Face Width | 3/4 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/4 in |
Wheel Diameter x Flap Width | 3/4 in Dia x 3/4 in W |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Shank Size & Type | 1/8 in Straight Shank |
Overall Diameter | 3/4 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series R369, Flap Width 3/4 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- CONTINENTAL ABRASIVES 2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2120)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40728)
- ZORO SELECT Abrasive Roll, 30 ft. L, 2-3/4" W, 100 Grit (05539520339)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (08834131590)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- MERIT Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (08834131599)
- MERIT Flap Wheel, 4 In D, 1 In W, 5/8 In, 180 G (08834122038)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 180 (08834137373)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 320 (08834137375)
- UNITED ABRASIVES/SAIT Interleaf Flap Wheel3x2x14 Vf 120xPK5 (77754)
- Merit Flap Wheels