Shop All Flap Wheels
Merit
Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 120
Mfr # 08834137592
Zoro # G4522734
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 120
- Width 3/4"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834137592
- Zoro # G4522734
- UPC # 088341375926
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Face Width | 3/4 in |
Flap Width | 3/4 in |
Shank Size & Type | 1/8 in Straight Shank |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Overall Diameter | 3/4 in |
Wheel Diameter x Flap Width | 3/4 in Dia x 3/4 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 3/4 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Sanding Pad, 4.5"x5", P400, PK200 (23-145-400)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010325804)
- TANIS BRUSH Hand Held Tube Brush, .008, SS, 7/8" dia. (08395)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 320, Series: Merit (08834137315)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 60 (08834137470)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 60 (08834137560)
- MERIT Flap Wheel, CA, 1x1x1/4-20 Shank, 180G (08834131011)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 60 Grit (08834137100)
- Merit Flap Wheels