Shop All Flap Wheels
Merit
Flap Wheel, 3 Dia, 2 W, Shk 1/4, 80
Mfr # 08834137261
Zoro # G4636353
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137261
- Zoro # G4636353
- UPC # 088341372611
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 2 in |
Flap Width | 2 in |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 3 in Dia x 2 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 2 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Emery Cloth Shop Roll, 180 Grit, 1inx10 yd (77302)
- GATOR Power Series 2 in. Zirconia Aluminum Oxide Twist and Lock Surface Conditioning Disc 80 Grit Me (2227)
- DIABLO SandNet Discs w/Connection Pad, 10, PK50 (DND050100H60P)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 60 (08834137260)
- MERIT High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1 (08834137421)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 80 (08834137411)
- MERIT Flap Wheel, Non-Woven, 3x1x1/4in Shank (08834131921)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (08834131591)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G (08834123022)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 100 Grit (43003)
- Merit Flap Wheels