Shop All Flap Wheels
Merit
Flap Wheel, 3 Dia, 1 W, Shk 1/4, 80
Mfr # 08834137451
Zoro # G4601177
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137451
- Zoro # G4601177
- UPC # 088341374516
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Overall Diameter | 3 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 80 Grit (T-03919)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775796)
- S AND H INDUSTRIES ALC 40199 Relieving Bronze Valve, Bronze (40199)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Coarse (07M422)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 60 (08834137580)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 120G (08834131515)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80 (08834133016)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (08834131575)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120 (08834132003)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 320, Series: Merit (08834137315)
- Merit Flap Wheels