Shop All Flap Wheels
Merit
Flap Wheel, 3 Dia, 1 W, Shk 1/4, 320
Mfr # 08834135341
Zoro # G4549702
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 320
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834135341
- Zoro # G4549702
- UPC # 088341353412
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 3 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P320, Series R369, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Extra Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. L X 11 in. W 220 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911220S20G)
- SHAVIV Deburring Tool Set, Aluminum, Hi Speed Stl (155-00019)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443327)
- PFERD Die Grinder Mandrel - 1/4" Shank - 3/8" Arbor Hole, 3/4" Flange (69027)
- MERIT Flap Wheel Adapter 1/4 x 6 In. Q-46 (08834137004)
- MERIT Super Finish Mini Flap Wheel 1 x 1 x 1/4 (08834130761)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 120 (08834135017)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339723)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 320G (08834123202)
- MERIT Flap Wheel, 5/8 Dia, 5/8 W, Shk 1/8, 60 (08834137480)
- UNITED ABRASIVES/SAIT SAIT 70040 2A Aluminum Oxide Flap Wheel 1-1/2" x 1" x 1/4" Spindle, 60 Grit, 10-Pack (70040)
- Merit Flap Wheels