Shop All Flap Wheels
Merit
Flap Wheel, 3 Dia, 1 W, Shk 1/4, 240
Mfr # 08834135339
Zoro # G4586687
original price:
$7.25
6% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 240
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834135339
- Zoro # G4586687
- UPC # 088341353399
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 3 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P240, Series R369, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Very Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Belt 364UZ, 54inx103 in P120 F-wei (7000119066)
- ECONOLINE Blast Nozzle Kit (201247G-A)
- 3M Cartridge Roll Mandrel 45120, 3/32inx3/4 (45120)
- NORTON ABRASIVES Fiber Disc, 9-1/8x7/8in, 24G, PK25 (66261138584)
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- MERIT Flap Wheel, 5/8 Dia, 3/4 W, Shk 1/8, 80 (08834137541)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 80G (08834131510)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 80 (08834137591)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121170)
- Merit Flap Wheels