Shop All Flap Wheels
Merit
Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 120
Mfr # 08834135017
Zoro # G4531527
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834135017
- Zoro # G4531527
- UPC # 088341350176
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4"-20 |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type | 1/4"-20 Threaded Shank |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399142)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- UNITED ABRASIVES/SAIT Sanding Belt6inWx48inL60X10PK (58145)
- MARCO Gatekeeper Air Valve - 1-1/2" (1013200)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 120 (08834137262)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 80G (08834123012)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 240G (08834131825)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (08834131608)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 80 (08834138123)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134024)
- Merit Flap Wheels