Shop All Flap Wheels
Merit
Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 80 G
Mfr # 08834122025
Zoro # G4523251
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3-1/2"
- Grit 80
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834122025
- Zoro # G4523251
- UPC # 088341220257
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3-1/2" |
Width | 2" |
Arbor Size | 5/8" |
Arbor Hole Size | 5/8" |
Face Width | 2 in |
Flap Width | 2 in |
Overall Diameter | 3 1/2 in |
Wheel Diameter x Flap Width | 3 1/2 in Dia x 2 in W |
Connector Size | 5/8 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit P80, Series R369, Flap Width 2 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO (7000000717)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96361)
- CLESCO SS-024032-036A Spiral Coated Abrasive Sanding Sleeve (SS-024032-036A)
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 3/8" Arbor Hole to 1/4" Shaft (84654)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- MERIT Flap Wheel, 2-1/4x1/4x 1/4-20, 80 grit (08834134002)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 60 (08834137590)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 240 (08834135339)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 80G (08834131510)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- Merit Flap Wheels