Shop All Flap Wheels
Merit
Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 120 G
Mfr # 08834122027
Zoro # G4595114
original price:
$29.15
5% off
new price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3-1/2"
- Grit 120
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834122027
- Zoro # G4595114
- UPC # 088341220271
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 3-1/2" |
Width | 2" |
Arbor Size | 5/8" |
Arbor Hole Size | 5/8" |
Face Width | 2 in |
Flap Width | 2 in |
Wheel Diameter x Flap Width | 3 1/2 in Dia x 2 in W |
Connector Size | 5/8 in |
Overall Diameter | 3 1/2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit P120, Series R369, Flap Width 2 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting and Notching Wheels (DW8756)
- CLESCO M-21 Screw Lock Type Wheel Adapter with Shank (M-21)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit (30417T)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (08834131604)
- MERIT Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (08834131599)
- MERIT FlapWheel, CA, 6 In Diax1 Wx1 In AH, 120G (08834123014)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 120G (08834131519)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 80G (08834131822)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 180 (08834137313)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-31320)
- Merit Flap Wheels