Shop All Flap Wheels
Merit
Flap Wheel, 2 in Dia, 1 1/2 in W, PK10
Mfr # 08834138125
Zoro # G9233504
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834138125
- Zoro # G9233504
- UPC # 088341381255
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Flap Width | 1 1/2 in |
Shank Size | 1/4 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 1/2 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Cotton/Nylon, Backing Weight Y, Grit 80, Series Interleaf, Flap Width 1 1/2 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Very Fine, Shank Type Straight, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 220 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0220-FSx50)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 40G, TR, PK100 (66261121020)
- MIRKA Mirka Ma9A.129.Ap 3X4 Abranet Mesh Grip Sheet (MA9A.129.AP)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (05539510847)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 60 (08834137580)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134024)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- MERIT Flap Wheel, 1Inx5/8In, 30000, 80Grit (08834137101)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 3" dia. (875501)
- Merit Flap Wheels