Shop All Flap Wheels
Merit
Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80
Mfr # 08834133016
Zoro # G4634481
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834133016
- Zoro # G4634481
- UPC # 088341330161
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 2 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064270)
- NILFISK/ADVANCE BRUSH KIT, 14 in. POLY, .028, contains GBR0L800, GBR14POLY028 (56505945)
- FLEX-HONE TOOL GBD612400 FLEX-HONE, 6.500" (165mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD612400)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 800G (66623357613)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 120G (08834137482)
- MERIT Flap Wheel, 5/8 Dia, 3/4 W, Shk 1/8, 80 (08834137541)
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 180 (08834137253)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type -Fine (A 120) (46791)
- Merit Flap Wheels