Shop All Flap Wheels
Merit
Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 120
Mfr # 08834133017
Zoro # G4549036
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834133017
- Zoro # G4549036
- UPC # 088341330178
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4"-20 |
Flap Width | 1 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Overall Diameter | 2 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabug II, Disc Pad, 3-7/8"x 5-5/8" (56323)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium (23324)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51139)
- WESTWARD End Brush, Max. RPM 22,000, 1-1/8 in. W (88401)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 120 (08834135017)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 180G (08834131516)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339723)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 60 (08834137560)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- MERIT Flap Wheel, 5/8 Dia, 5/8 W, Shk 1/8, 60 (08834137480)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 80gr (15F808)
- Merit Flap Wheels