Shop All Flap Wheels
Merit
Flap Wheel, 2-1/4x1/4x 1/4-20, 80 grit
Mfr # 08834134002
Zoro # G4403673
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2 in
- Grit P80
- Width 1/4"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834134002
- Zoro # G4403673
- UPC # 088341340023
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2-1/2 in |
Width | 1/4" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Face Width | 1 in |
Flap Width | 1/4 in |
Overall Diameter | 2 1/2 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Shank Size & Type | 1/4"-20 Threaded Shank |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1/4 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series Super Finish, Flap Width 1/4 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 1/2 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252940095)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61778)
- STANDARD ABRASIVES A/O Straight Cart Roll, PK100 (7100080014)
- DEWALT 1" x 1/4" HP .020 Carbon Knot Wire End Brush Bulk (DW4902B)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- MERIT FlapWheel, CA, 6 In Diax1 Wx1 In AH, 120G (08834123014)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 120 (08834137472)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 120G (08834137482)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-21180)
- Merit Flap Wheels