Shop All Flap Wheels
Merit
Flap Wheel, 1Inx5/8In, 30000, 80Grit
Mfr # 08834137101
Zoro # G7604807
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137101
- Zoro # G7604807
- UPC # 088341371010
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 5/8 in |
Flap Width | 5/8 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 1 in Dia x 5/8 in W |
Overall Diameter | 1 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, No Hole, 4 in. Dia., 36 (7100006575)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 80G, PK5 (66253043869)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10450251)
- PFERD TOUGH Carbide Bur - Tree Shape (Pointed) - DBL Cut (3R) - 5/8" x 1" x 1/4" Shank - SG-6 (22298)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137512)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 120 (08834137472)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 120 G (08834122027)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 120 G (08834123025)
- MERIT Flap Wheel, 3Inx1/2In, 20000, 40Grit (08834149833)
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- MERIT Flap Wheel, Aluminum Oxide, 3/4" dia (08834137573)
- Merit Flap Wheels