Shop All Flap Wheels
Merit
Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60
Mfr # 08834130643
Zoro # G4617374
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 60
- Width 1-1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834130643
- Zoro # G4617374
- UPC # 088341306432
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1 1/2 in |
Flap Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1 1/2 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P60, Series R369, Flap Width 1 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia No Vacuum Holes PSA/Adhesive Back Sander Pad replaces Porter Cable 13700, A14390 & 699999 (RSP34)
- 3M Roloc Disc TS 777F, 2 in 50 YF-weight, 5 (777F)
- VSM Hook/Loop Disc, AO, 220 Grit, 5", Br, PK100 (135808)
- NORTON ABRASIVES Grinding Whl, 10in.dia, Al Ox, Med, 2485 rpm (66253161196)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 60 (08834132001)
- MERIT Flap Wheel, AO, 1-3/16x3/16x1/8 Shank, 120G (08834131834)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 80 (08834138123)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45198)
- Merit Flap Wheels