Shop All Flap Wheels
Merit
Flap Wheel, 1 In Dia, 5/8 W, 40 Grit
Mfr # 08834137105
Zoro # G4636554
original price:
$6.74
25% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 40
- Width 5/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137105
- Zoro # G4636554
- UPC # 088341371058
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 5/8 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 5/8 in |
Wheel Diameter x Flap Width | 1 in Dia x 5/8 in W |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P40, Series R369, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Extra Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4954)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20165)
- ARC ABRASIVES Belt Cg 1 X 42 80, 1" W, 42" L, 80 Grit (40104206)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 60, Series: Merit (08834137340)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 120 (08834137472)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 (08834130644)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (08834131602)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 120G (08834123200)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- Merit Flap Wheels