Shop All Flap Wheels
Merit
Flap Wheel, 1 Dia, 5/8 W, Shk 1/4, 120
Mfr # 08834137102
Zoro # G4592445
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 120
- Width 5/8"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137102
- Zoro # G4592445
- UPC # 088341371027
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Face Width | 5/8 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 5/8 in |
Wheel Diameter x Flap Width | 1 in Dia x 5/8 in W |
Overall Diameter | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES Allsource Dust Collector Assembly for Allsource Cabinets 41200, 41500, 41800 & 42000 (4150063)
- S AND H INDUSTRIES Allsource 41800 Front Open Industrial Blast Cabinet, Steel (41800)
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11400991)
- NORTON ABRASIVES 6 X 9 IN. BEAR-TEX 747 NON-WOVEN HAND PAD AO, 20PK (66261074700)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 120 (08834137252)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60 (08834137370)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339723)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 80 (08834137411)
- Merit Flap Wheels