Shop All Flap Wheels
Merit
Flap Wheel, 1 Dia, 1 W, Shk 1/4, 180
Mfr # 08834137313
Zoro # G4546902
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 180
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137313
- Zoro # G4546902
- UPC # 088341373137
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Overall Diameter | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P180, Series R369, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 6" dia. 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252825201)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61309)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 120 (08834137252)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 60 (08834137590)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80 (08834133016)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4-20, 60 (08834131001)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834137413)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade (43129)
- Merit Flap Wheels