Shop All Flap Wheels
Merit
Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 80
Mfr # 08834132002
Zoro # G4603785
original price:
$7.14
26% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Grit 80
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834132002
- Zoro # G4603785
- UPC # 088341320025
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-3/8" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4"-20 |
Face Width | 5/8 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 5/8 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 1 3/8 in |
Wheel Diameter x Flap Width | 1 3/8 in Dia x 5/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 3/8 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Wolverine Zirc RFD 36Z Grit 7/8 Arbor Hole (62003)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40 (15R454)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx12)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 80 (08834137261)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 120 (08834137142)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 60 (08834137320)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339735)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137515)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 80 G (08834122025)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- Merit Flap Wheels