Shop All Flap Wheels
Merit
Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 60
Mfr # 08834132001
Zoro # G4608791
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Grit 60
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834132001
- Zoro # G4608791
- UPC # 088341320018
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-3/8" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Face Width | 5/8 in |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Flap Width | 5/8 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Wheel Diameter x Flap Width | 1 3/8 in Dia x 5/8 in W |
Overall Diameter | 1 3/8 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P60, Series R369, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 3/8 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-3/4" Dressing Stone - 2 Sided - 2" Wide, 1-1/4" Thick, Coarse / Fine (39011)
- DEDECO SUNBURST 1" EZLOC BRUSHES YELLOW 80 GRIT (A/O) 10/BX (1864)
- PFERD External Tube Fitting Brush - 3/4" Tube Size, 7/8" Exact Size (89639)
- SCOTCH Steel Gray Masking Paper, 06536, 36x1000ft (06536)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (08834131604)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- MERIT Steel Shank Flap Wheel Test Kit1/4 In. (08834138004)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 120 G (08834123025)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (08834131575)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse (FW-NW31C)
- Merit Flap Wheels