Shop All Flap Wheels
Merit
Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120
Mfr # 08834132003
Zoro # G4600391
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Grit 120
- Width 5/8"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834132003
- Zoro # G4600391
- UPC # 088341320032
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-3/8" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Face Width | 5/8 in |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Flap Width | 5/8 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 1 3/8 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Wheel Diameter x Flap Width | 1 3/8 in Dia x 5/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 3/8 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Abrasive Wheel Type: Type 1 (TCWX1S450)
- VSM Abrasive Belt, 50 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 50 Grit, Coarse, Aluminum Oxide (62740)
- PFERD TOUGH Carbide Bur - Cylind. (Radius End) - DBL Cut (3R) - 3/8" x 3/4" x 1/4" Shank - SC-3 (22212)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 180 (08834137253)
- MERIT Flap Wheel, CA, 1x1x1/4-20 Shank, 180G (08834131011)
- MERIT FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G (08834123075)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137263)
- MERIT High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1 (08834137421)
- SCOTCH-BRITE Flap Brush, 8" dia., 3200 RPM (7100097932)
- Merit Flap Wheels