Shop All Flap Wheels
Merit
Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit
Mfr # 08834137511
Zoro # G2766751
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/16"
- Grit 80
- Width 3/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137511
- Zoro # G2766751
- UPC # 088341375117
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-3/16" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/8 in |
Face Width | 3/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/8 in |
Wheel Diameter x Flap Width | 1 3/16 in Dia x 3/8 in W |
Overall Diameter | 1 3/16 in |
Shank Size & Type | 1/8 in Straight Shank |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight J, Grit P80, Series R369, Flap Width 3/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/8 in, Overall Diameter 1 3/16 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/8"x3/8" (66252843172)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (63642501865)
- 3M Hook-and-Loop Disc BU Pad, 7D (60440179541)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 24G, PK25 (71-077801K)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 180 (08834137373)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 180G (08834131611)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G (08834123022)
- MERIT Flap Wheel, AO, 2x1/2x1/4-20 Shank, 80G (08834131583)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4, 120 (08834137102)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 40G (11388)
- Merit Flap Wheels