Shop All Flap Wheels
This Product is Discontinued
Merit
Flap Wheel, 1-1/2Inx1/2In, 25000, 60Grit (Discontinued)
Mfr # 08834149810
Zoro # G7483533
This Product is Discontinued
Key Features
- Diameter 1-1/2"
- Grit 60
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834149810
- Zoro # G7483533
- UPC # 088341498106
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1/2 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 1 1/2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.