Shop All Flap Wheels
Merit
Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80
Mfr # 08834137141
Zoro # G4628224
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137141
- Zoro # G4628224
- UPC # 088341371416
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1 in W |
Overall Diameter | 1 1/2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Crimped, 2-3/4" dia., Arbor Hole (66252839080)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 7/8 x 2in, 60G (61463624385)
- FORNEY Emery Cloth Bench Roll, 180 Grit (71805)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 60Z 7/8" Arbr Hl (50804V)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- MERIT Flap Wheel, 5/8 Dia, 5/8 W, Shk 1/8, 60 (08834137480)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- MERIT Flap Wheel, 2-1/4x1/4x 1/4-20, 80 grit (08834134002)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 120 (08834133017)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- Merit Flap Wheels