Shop All Flap Wheels
Merit
Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240
Mfr # 08834132101
Zoro # G4552956
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 240
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834132101
- Zoro # G4552956
- UPC # 088341321015
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1 in W |
Overall Diameter | 1 1/2 in |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P240, Series R369, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Very Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dish Grinding Wheel, 6In, 120, 12A2 (69014191630)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61764)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 80, 6" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508006)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 80G (30538ZA)
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- MERIT Non-Woven Flap Wheels3 x 1 x 1/4 In. 120 (08834138118)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 120 (08834137382)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 120G (08834123203)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 80G (36208)
- Merit Flap Wheels