Shop All Flap Wheels
Merit
Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 120
Mfr # 08834137142
Zoro # G4577282
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137142
- Zoro # G4577282
- UPC # 088341371423
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 1 1/2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R369, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427848)
- FLEX-HONE TOOL GB33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB33412)
- WEILER 1-1/2" Coated Abrasive Shop Roll 240AO (65225)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 80 (08834137311)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 180G (08834137353)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- MERIT Flap Wheel, AO, 3x1x1/4-20 Shank, 60G (08834131598)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 80 (08834132002)
- Merit Flap Wheels